Shop All Ball Valves
Sharkbite/Cash Acme
34x34 Ball Valve
Mfr # 22186-0000LFA
Zoro # G608178559
product price: $37.69
/ea
Sold in multiples of 6 for $226.14
$226.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite/Cash Acme
- MFR # 22186-0000LFA
- Zoro # G608178559
- UPC # 697285039179
- Country of Origin Canada
- Category Ball Valves
Description
Sharkbite, 34 x 34 Ball Valve with FNPT Connector General purpose, springloaded check valve that is easily installed on Copper, CPVC, PEX and PERT lines This valve can be installed horizontally or vertically and prevents the reverse flow of water through the water supply line INSTALLS IN SECONDS Requires no special tools, no soldering, no crimping or glue Just push to create a watertight seal COPPER, PEX, CPVC, PERT Brass SharkBite Ball Valve plumbing fittings fit Copper, plastic PEX tubing, CPVC and PERT Pipe and connects them in any combination PERFORMANCE SharkBite shutoff valves are are heavy duty and certified to sustain a pressure of 200 PSI and 200 degrees Fahrenheit QUALITY Only SharkBite's quality and performance is fieldproven PREFERRED BY THE PRO All SharkBite fittings meet the same standards for commercial and residential plumbing applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-6-4)
- DEARBORN BRASS Tank LeverToilet, Zinc, Brass, Plastic (4223)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- ANVIL 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085402)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-F600-50)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- LEGEND VALVE 3/4" T-600 PVC BALL VALVE- NSF (201-444)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV012TH)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200SL)
- Sharkbite/Cash Acme Ball Valves