Shop All Ball Valves
Sharkbite/Cash Acme
34x34 Ball Valve
Mfr # 22186-0000LFA
Zoro # G008178555
$35.19
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
- Brand Sharkbite/Cash Acme
- MFR # 22186-0000LFA
- Zoro # G008178555
- UPC # 697285039179
- Country of Origin Canada
- Category Ball Valves
Description
Sharkbite, 34 x 34 Ball Valve with FNPT Connector General purpose, springloaded check valve that is easily installed on Copper, CPVC, PEX and PERT lines This valve can be installed horizontally or vertically and prevents the reverse flow of water through the water supply line INSTALLS IN SECONDS Requires no special tools, no soldering, no crimping or glue Just push to create a watertight seal COPPER, PEX, CPVC, PERT Brass SharkBite Ball Valve plumbing fittings fit Copper, plastic PEX tubing, CPVC and PERT Pipe and connects them in any combination PERFORMANCE SharkBite shutoff valves are are heavy duty and certified to sustain a pressure of 200 PSI and 200 degrees Fahrenheit QUALITY Only SharkBite's quality and performance is fieldproven PREFERRED BY THE PRO All SharkBite fittings meet the same standards for commercial and residential plumbing applications
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
- APOLLO VALVES Air Gap Drain Kit, 2 In, NPT, ABS Plastic (AGD4A2)
- ZENITH/BATHWARE Sm Wht Shwr Caddy (7518W)
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht (WH71333)
- DANCO Pop-Up Rod 10In Assembly (86785)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Socket Weld SS Ball Valve Inline, API 607 FIRESAFE (FS796666XGGSW002)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10501A)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S58570 1/2)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- Sharkbite/Cash Acme Valves