Shop All Copper Fittings
Sharkbite/Cash Acme
12x8 COP StuboutElbow
Mfr # U351LFA
Zoro # G408213689
product price: $25.99
/ea
$25.99
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
- Brand Sharkbite/Cash Acme
- MFR # U351LFA
- Zoro # G408213689
- UPC # 697285466326
- Country of Origin Australia
- Category Copper Fittings
Description
The 12 x 8 Copper Pipe PushFit Stubout Elbow allows for the plumbing to be roughed in, dry walled and painted Once ready to install the fixture simply cut the copper stubout and attach necessary fitting to and complete the job Clamps secure the SharkBite fitting to a joist and the pushtofit 12 Sharkbite fitting is the easiest way to join copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated Oring compresses to create a perfect seal Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused
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
- BLACK SWAN PTFE Tape-Low Density-U.S.A. 1" X 520" (02235)
- KEENEY MFG Deco Pushpopup Drain Chm (PF0717-CH)
- ZORO SELECT 1/2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (463-080X)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-B)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- NIBCO 1-1/4" NOM C Copper Return Bend (638)
- NIBCO 3/4 in. Wrot Copper 90-Degree Cup x Cup Elbow Fitting, 25PK (MPP607HD34)
- LEGEND VALVE 3" COPPER STREET 45 ELBOW (450-070)
- NIBCO 1" x 1" x 1-1/4" NOM C Copper Bullhead Tee (611BH 1X1X11/4)
- NIBCO PRESS SYSTEM Coupling, 2" x 1-1/4", Press Ends (9002450PC)
- EPC Tee Copper Wrot Cxcxc 3/4 (32768)
- Sharkbite/Cash Acme Copper Fittings