Shop All Copper Fittings
Sharkbite/Cash Acme
12x8 COP StuboutElbow
Mfr # U351LFA
Zoro # G208213681
product price: $25.39
/ea
Sold in multiples of 6 for $152.34
$152.34
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
- Brand Sharkbite/Cash Acme
- MFR # U351LFA
- Zoro # G208213681
- UPC # 697285466326
- Country of Origin Australia
- Category Copper Fittings
Description
The 12 x 8 Copper Pipe PushFit Stubout Elbow allows for the plumbing to be roughed in, dry walled and painted Once ready to install the fixture simply cut the copper stubout and attach necessary fitting to and complete the job Clamps secure the SharkBite fitting to a joist and the pushtofit 12 Sharkbite fitting is the easiest way to join copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated Oring compresses to create a perfect seal Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused
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
- AMERICAN FILTER CO AFC AFC-HZH-300-22000S, Compatible to Hoshizaki H9655-11/ H965511 and Ice Filters (1PK) (AFC-HZH-300-22000SK-1p-2799)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- ZORO SELECT PVC Flange, Spigot, 1 in Pipe Size (856-010)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (849-040)
- LEGEND VALVE 2" WASHER FOR T4214NL METER (313-588)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- NIBCO 1/2" NOM FTG x 1/8" FNPT Copper Reducing Bushing (6183 1/2X1/8)
- STREAMLINE Refrigeration Press Fitting (RP04006)
- NIBCO Class 150 Companion Flange, C, 6 In (771-LF 6)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- NIBCO 3/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 3/8x1/2)
- Sharkbite/Cash Acme Fittings