Shop All Hydraulic Ball Valves
Sharkbite/Cash Acme
12x38Dua Full Valve
Mfr # COMPDS123838Z
Zoro # G008178708
Sold in multiples of 6 for $121.74
$121.74
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
- Brand Sharkbite/Cash Acme
- MFR # COMPDS123838Z
- Zoro # G008178708
- UPC # 697285054554
- Country of Origin China
- Category Hydraulic Ball Valves
Description
SharkBite brass 12in compression x 38in OD compression quarter turn dual shutoff fullport brass ball valve valve SharkBite quarter turn ball valves with compression connections are a secure way to provide water to ice makers, toilets and faucets Attach the valve to the pipe using the compression nut and ferrule, tightening with a wrench Then connect the supply line to the valve The quarter turn shut off provides an easy and maintenance free shut off for your fixtures Compatible with copper pipe
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
- CLIMAX METAL PRODUCTS H2C-162 Two-Piece Clamping Collar Recessed Screw (H2C-162)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50BS15H X 3/4)
- CLIMAX METAL PRODUCTS 2C-150 Two-Piece Clamping Collar (2C-150)
- TOMPKINS Brass Ball Valves32FP BALL VALVE-STAINLESS (SS-FBV-32-32)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1NA)
- BUYERS PRODUCTS 2 Inch Brass Body Ball Valve (HBV200)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- BUYERS PRODUCTS 1 Inch NPTF 2-Port High Pressure Ball Valve (HBVS100)
- Sharkbite/Cash Acme Hydraulic Ball Valves