Shop All PVC Pipe Fittings
Sharkbite/Cash Acme
12x38 Comp Adapter
Mfr # U637LFA
Zoro # G108372549
original price:
$14.99
5% off
new price: $14.19
/ea
$14.19
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
- Brand Sharkbite/Cash Acme
- MFR # U637LFA
- Zoro # G108372549
- UPC # 697285032484
- Country of Origin Canada
- Category PVC Pipe Fittings
Description
12 inch PushtoConnect x 38 inch OD Compression Adapter allows a connection to be made from the supply to the fixture when a stop valve is not needed or is already existing in another part of the line The PushtoConnect end allows you to simply push on to Copper, CPVC or PEX with no solder, clamps, unions or glue Ideal for working in tight spaces with faster install time and ease of use reduces installation errors The SharkBite Connection System makes any plumbing project fast and easy thanks to unique pushtoconnect technology When you insert a pipe into a SharkBite quickconnect fitting, the fitting's stainlesssteel teeth bite down and grip the pipe, while its special Oring compresses to create a watertight seal No soldering, no clamps, no glue SharkBite products work with your existing plumbing, are easy to disassemble for changing and reusing fittings, and can be rotated for installation in tight spaces Whether you need to repair a broke
Documents & Resources
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
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- SHARKBITE Push-to-Connect, Threaded Male Adapter, 1 in Tube Size, Brass, Brass (U140LF)
- RHEEM-RUUD 10 gal., 120 VAC, 12.5 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- LASCO FITTINGS 90 Sweep Elbow, 2 1/2 in, Schedule 40 (406025SW)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 3""DWV X3""SCH40HXH (PVC001001200)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- PROPLUS 3-3/4 Flush Mechanical Cleanout Repair Plug (83689)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER TRAP 1.5""F HXSJ (ABS00104P0800)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- GENOVA LASCO 205180BC Pipe Nipple, 12 in, PVC, SCH 80 Schedule, 18 in L (P-12-18)
- Sharkbite/Cash Acme Fittings