Shop All Sillcocks
Sharkbite/Cash Acme
12x34x10 Sillcock
Mfr # 24629LF
Zoro # G007969291
Sold in multiples of 4 for $164.76
$164.76
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
- Brand Sharkbite/Cash Acme
- MFR # 24629LF
- Zoro # G007969291
- UPC # 697285246294
- Country of Origin China
- Category Sillcocks
Description
12 x 34, Male Hole Thread x 10 Frost Free Sillcock, Push To Connect AntiSiphon, 12 Push Inlet Compatible With Copper, Pex, CPVC Or PERT Pipes 34 Male Hose Thread Outlet, Integrated Hose Bibb With A Durable Forged Body For Strength, Multi Turn Shut Off Valve Is Located At The Inlet Of The Sillcock To Help With Freeze Resistance Allows For The Regulation Of Water Flow, Comes With Integrated Mounting Flange To Secure It To The Mounting Surface Integrated Air Gap Back Flow Prevention System To Prevent Any Potential BackSiphonage, NSF372 NSFANSI 61 Approvals
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
- RHEEM 50 gal, 240V, Single Phase (PROE50 M2 RH95)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (401130BC)
- DELTA Hand, Shower Hose, 60"-80" (U495D-BL60-PK)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7150201)
- ARROWHEAD BRASS Sillcock 1/2Fipx3/4 Loose Key (255LSLF)
- CASH ACME VALV WASH MACH 1/2""CXMIP (16962-0000)
- LEGEND VALVE 1/2X12 T552P NO LEAD SILL PEX (108-145NL)
- SMITH-COOPER Bent Nose Garden Valve, NL 1" (4347003680)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- LEGEND VALVE 3/4 X 4 MXF TM550 MULT-TURN NL (108-027NL)
- Sharkbite/Cash Acme Valves