Shop All Supply Stop Valves
Sharkbite/Cash Acme
12x12Barb Str Stop
Mfr # 23063LF
Zoro # G207969169
product price: $7.15
/ea
Sold in multiples of 12 for $85.80
$85.80
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
- Brand Sharkbite/Cash Acme
- MFR # 23063LF
- Zoro # G207969169
- UPC # 697285605855
- Country of Origin China
- Category Supply Stop Valves
Description
12 Barb Insert x 12 Barb Insert, Chrome Plated Brass, Lead Free, Straight Stop, Oval Handle, Use With TV 608933 Cinch Clamps, Need Cinch Tool TV 608743, Or Copper Crimp Rings On Cross Link Polyethylene Pex Tubing, After Crimping You Can Test Each Fitting To Well Over 100 PSI, NSF Listed Brass Inserts, ASTM F876, ASTM F877 To SDR9 Dimensional Standards, NSF 14 61 For Use In Potable Water Systems, CSA B1375 Standards, NSF CLR Certified For Use In Hot Water Systems Where Chlorinated 140 Degrees Fahrenheit Hot Water Can Be Constantly ReCirculated, The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 14 Of 1 Percent, 025, Of Lead By Weight, Meets AB1953 California VT S152 Vermont Low Lead Restrictions
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
- ZORO SELECT 2" FNPT Galvanized Floor Flange (5P972)
- SMITH-COOPER Socket Weld Union, 150lb, 304 2" (4381049050)
- APOLLO VALVES 1", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF005P2PR)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LK-SS)
- SHARKBITE/CASH ACME 12x38CMP ANG Stop (23036-0000LF)
- SHARKBITE/CASH ACME 12Barbx12MPT Str Stop (23061LF)
- LEGEND VALVE 3/4" T-531HP HEAVY HOSE BIBB (107-264)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- SHARKBITE-CASH ACME 0.5 in. Stop Valve Pipe Tee Adapter (169428)
- LEGEND VALVE 1/2 PUSH x 3/8 OD T-595NL ANGL (114-943NL)
- LEGEND VALVE 1/2" S-524 SWEAT BOILER DRAIN (107-148)
- Sharkbite/Cash Acme Valves