Shop All PEX Tubing
Sharkbite/Cash Acme
12CTSx10 WHT Pex Stick
Mfr # U860W10
Zoro # G507946990
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite/Cash Acme
- MFR # U860W10
- Zoro # G507946990
- UPC # 697285260108
- Country of Origin United States
- Category PEX Tubing
Description
12 Rigid Copper Tube Size x 10', White, Pex Stick, For HotCold Water, Use With 12 Quick Connect Brass Pex Insert Fittings, W Type B Burst Pex Pipe Rated 1,100 PSI At 73 Degrees Fahrenheit, 375 PSI At 180 Degrees Fahrenheit, Type B Silane Method Pex Has More AntiOxidants Thermal Stabilizers Which Is Critical For Chlorine Ratings Recirculation Systems, Type A,B,C Are European System Designations Not RatingGrading System For Pex, Do Not Use Duct Tape, Pipe Dope, Threading Compound, MineralLinseed Oil, Support Pipe Every 30 Vertically Horizontally, Protect Pipe When EnteringExiting Slab Or Walls, Do Not Kink Or Expose To Sunlight, Minimum Clearance To Water Heaters, Boilers, Wood Burning Appliances 18, Recessed Lights 12, Gas Appliance Vents 6, NSF61 FDA, CSAASTM, UPC ListedApproved, Covers Materials, Labor Is Not ProRated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- DELTA Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome (T17259-LHD)
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P836)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (SBX61660-SP)
- SHARKBITE/CASH ACME 12CTSx10 BLU Pex Stick (U860B10)
- SHARKBITE/CASH ACME 12CTSx100 RED Pex Coil (U860R100)
- APOLLO PEX 3/4 in. x 5 ft. Blue PEX Pipe (APPB534)
- AMERICAN IMAGINATIONS 0.5 in. x 1200 in. Cylindrical Pex Pipe in Modern Style (AI-38557)
- APOLLO PEX 3/4 in. x 500 ft. White PEX Pipe (APPW50034)
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- Sharkbite/Cash Acme Tubing