Shop All PEX Tubing
Sharkbite/Cash Acme
12CTSx10 BLU Pex Stick
Mfr # U860B10
Zoro # G607947187
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
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
- Brand Sharkbite/Cash Acme
- MFR # U860B10
- Zoro # G607947187
- UPC # 697285240100
- Country of Origin United States
- Category PEX Tubing
Description
12 Rigid Copper Tube Size x 10', Blue, Pex Stick, For Cold Water, Use With 12 Quick Connect Brass Pex Insert Fittings, W Type B Burst Pex Pipe Rated 1,100 PSI At 73 Degrees Fahrenheit, 375 PSI At 180 Degrees Fahrenheit, Type B Silane Method Pex Has More AntiOxidants Thermal Stabilizers Which Is Critical For Chlorine Ratings Recirculation Systems, Type A,B,C Are European System Designations Not RatingGrading System For Pex, Do Not Use Duct Tape, Pipe Dope, Threading Compound, MineralLinseed Oil, Support Pipe Every 30 Vertically Horizontally, Protect Pipe When EnteringExiting Slab Or Walls, Do Not Kink Or Expose To Sunlight, Minimum Clearance To Water Heaters, Boilers, Wood Burning Appliances 18, Recessed Lights 12, Gas Appliance Vents 6, NSF61 FDA, CSAASTM, UPC ListedApproved, Covers Materials, Labor Is Not ProRated
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
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N014)
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- PARKER Straight, Steel, 3/8 x 1/2 in, NPT x FNPTF (1/2 X 3/8 FG-S)
- MERIT BRASS 2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-32)
- SHARKBITE/CASH ACME 12CTSx100 RED Pex Coil (U860R100)
- APOLLO PEX 1/2 in. x 1000 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB100012)
- ZORO SELECT Tubing, 11/64 In IDx1/4 In OD, 100 Ft, Red (PE14-AR)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Blue PEX-A Pipe in Solid (EPPB10012S)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- ZORO SELECT Tubing (1522-170250-50)
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- Sharkbite/Cash Acme Tubing