Shop All PEX Tubing
Sharkbite/Cash Acme
12CTS50 BLU Pex Coil
Mfr # U860B50
Zoro # G807946867
Sold in multiples of 2 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite/Cash Acme
- MFR # U860B50
- Zoro # G807946867
- UPC # 697285240131
- Country of Origin United States
- Category PEX Tubing
Description
12 Rigid Copper Tube Size x 50', Blue, Pex Coil, For Cold Water, Use With 12 Quick Connect Brass Pex Insert Fittings, W Type B Burst Pex Pipe Rated 1,100 PSI At 73 Degrees Fahrenheit, 375 PSI At 180 Degrees Fahrenheit, Type B Silane Method Pex Has More AntiOxidants Thermal Stabilizers Which Is Critical For Chlorine Ratings Recirculation Systems, Type A,B,C Are European System Designations Not RatingGrading System For Pex, Do Not Use Duct Tape, Pipe Dope, Threading Compound, MineralLinseed Oil, Support Pipe Every 30 Vertically Horizontally, Protect Pipe When EnteringExiting Slab Or Walls, Do Not Kink Or Expose To Sunlight, Minimum Clearance To Water Heaters, Boilers, Wood Burning Appliances 18, Recessed Lights 12, Gas Appliance Vents 6, NSF61 FDA, CSAASTM, UPC ListedApproved, Covers Materials, Labor Is Not ProRated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- ANVIL 3/4" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905643)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- SHARKBITE/CASH ACME 12CTSx10 BLU Pex Stick (U860B10)
- SHARKBITE/CASH ACME 12CTSx100 RED Pex Coil (U860R100)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- ZORO SELECT PEX Tubing, White, 3/4 in, 300 ft, 100 psi (Q4PC300X)
- ZORO SELECT Tubing (1506-750100-25)
- APOLLO PEX 1/2 in. x 5 ft. Red PEX Pipe (APPR512)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. White PEX-A Expansion Pipe (EPPW10012)
- Sharkbite/Cash Acme PEX Tubing