Shop All Supply Stop Valves
Sharkbite/Cash Acme
12Barbx34MaleANG Stop
Mfr # 23064LF
Zoro # G208137581
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite/Cash Acme
- MFR # 23064LF
- Zoro # G208137581
- UPC # 697285604827
- Country of Origin China
- Category Supply Stop Valves
Description
12 Chrome Plated Barb Insert x 34 Male, Lead Free, Garden Hose Angle Stop, MultiTurn Oval Handle, Use With TV 608933 Cinch Clamps, Need Cinch Tool TV 608743 Or Copper Crimp Rings On Cross Link Polyethylene Pex Tubing, After Crimping You Can Immediately Test Each Fitting To Well Over 100 PSI, NSF Listed Brass Inserts, ASTM F876, ASTM F877 To SDR9 Dimensional Standards, NSF 14 61 For Use In Potable Water Systems, CSA B1375 Standards, NSF CLR Certified For Use In Hot Water Systems Where Chlorinated 140 Degrees Fahrenheit Hot Water Can Be Constantly ReCirculated, The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 14 Of 1 Percent, 025, Of Lead By Weight, Meets AB1953 California VT S152 Vermont Low Lead Restrictions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 3 in Coupler Size, 3 in Hose Fitting Size (3LX42)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- KECKLEY 3", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (33THY-CI062P34-FTI-B7)
- SHARKBITE/CASH ACME 12x12Barb Str Stop (23063LF)
- SHARKBITE/CASH ACME 12Barbx12MPT Str Stop (23061LF)
- SHARKBITE/CASH ACME 12x38CMP ANG Stop (23036-0000LF)
- SHARKBITE Sharkbite 244809 0.75 in. Sharkbite Straight Coupling; Pack of 4 (244809)
- EVERFLOW Icemaker Replacement Valve 1/2" PEX B Inlet x 1/4" Compression Outlet, Lead Free Brass (545P)
- LEGEND VALVE 5/16 8" CHROME LOG LIGHTER KEY (102-823)
- LEGEND VALVE 1/2" T-531HP HEAVY HOSE BIBB (107-263)
- Sharkbite/Cash Acme Valves