Shop All Supply Stop Valves
Sharkbite/Cash Acme
12Barbx34MaleANG Stop
Mfr # 23064LF
Zoro # G008137620
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite/Cash Acme
- MFR # 23064LF
- Zoro # G008137620
- UPC # 697285604827
- Country of Origin China
- Category Supply Stop Valves
Description
12 Chrome Plated Barb Insert x 34 Male, Lead Free, Garden Hose Angle Stop, MultiTurn Oval Handle, Use With TV 608933 Cinch Clamps, Need Cinch Tool TV 608743 Or Copper Crimp Rings On Cross Link Polyethylene Pex Tubing, After Crimping You Can Immediately Test Each Fitting To Well Over 100 PSI, NSF Listed Brass Inserts, ASTM F876, ASTM F877 To SDR9 Dimensional Standards, NSF 14 61 For Use In Potable Water Systems, CSA B1375 Standards, NSF CLR Certified For Use In Hot Water Systems Where Chlorinated 140 Degrees Fahrenheit Hot Water Can Be Constantly ReCirculated, The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 14 Of 1 Percent, 025, Of Lead By Weight, Meets AB1953 California VT S152 Vermont Low Lead Restrictions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- JONES STEPHENS 1/2" CPVC x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10401)
- TRIDENT Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (48LX69)
- ELKAY SS, 26-3/4x16-9/16x1-3/8" Bottom Grid (LKBG2616SS)
- SHARKBITE/CASH ACME 12x12Barb Str Stop (23063LF)
- SHARKBITE/CASH ACME 12x38 ANG Valve (COMPA1238Z)
- SHARKBITE/CASH ACME 12x38CMP ANG Stop (23036-0000LF)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- KISSLER 1/4-Turn Stop, Angle, 5/8 Inx1/2 In (88-9240)
- LEGEND VALVE 1/2" T-501X STOP W/CROSS HAND. (107-106)
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- Sharkbite/Cash Acme Supply Stop Valves