Shop All Barbed Tube Fittings
Sharkbite/Cash Acme
12Barbx12FPT EarElbow
Mfr # UC334LFA
Zoro # G107940466
product price: $6.15
/ea
Sold in multiples of 4 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite/Cash Acme
- MFR # UC334LFA
- Zoro # G107940466
- UPC # 697285605053
- Country of Origin China
- Category Barbed Tube Fittings
Description
12 Brass Pex Barb x 12 Female Pipe Thread, Lead Free, Drop Ear Elbow, For Use With Pex Tubing Connected With Stainless Steel Cinch Clamps Cinch Tool TV 608743, ASTM F876, ASTM F877 To SDR9 Dimensional Standards, NSF 14 61 For Use In Potable Water Systems, CSA B1375 Standards, NSF CLR Certified For Use In Hot Water Systems Where Chlorinated 140 Degrees Fahrenheit Hot Water Can Be Constantly ReCirculated, The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 14 Of 1 Percent, 025, Of Lead By Weight, Meets AB1953 California VT S152 Vermont Low Lead Restrictions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", White, 72" L, 36" W (7236V002.020)
- ZORO SELECT 2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (468-060X)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-5BN)
- ELDON JAMES 3/16" Barbed 316L SS Wye Connector Sch 10 (YO-3SS)
- APOLLO Valves Pipe Adapter, 34 in, PEX x MPT, Brass, 200 psi Pressure (APXMA3434)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1 In, PK10 (A16-16HDPE)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- Sharkbite/Cash Acme Barbed Tube Fittings