Shop All Supply Stop Valves
Sharkbite/Cash Acme
12 X 38 Stop Valve
Mfr # 23036LFBN
Zoro # G008249538
product price: $22.99
/ea
Sold in multiples of 2 for $45.98
$45.98
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
- Brand Sharkbite/Cash Acme
- MFR # 23036LFBN
- Zoro # G008249538
- UPC # 697285056596
- Country of Origin Canada
- Category Supply Stop Valves
Description
SharkBite 12 x 38 Push to Connect Compression Brass Angle Stop Valve The push to connect brushed nickel angle valve is typically used on stubouts coming out of the wall Used to control and shutoff water flow to fixtures or appliances for maintenance and repair Innovative design with 12 inch pushtoconnect inlet makes for quick installation and quarterturn fullport brass ball valve makes for easy operation Faster install time and ease of use reduces installation errors Compatible with PEX, Copper CPVC and PERT HDPE pipe
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
- KOHLER Revel 5/16 Pivot Door, 70 X 31-1/8 (707501-D3-BNK)
- GEDORE Pipe Cutter, 2" to 5" Capacity (2270 6)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain (FD2283-PV3)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8215B070)
- SHARKBITE/CASH ACME 12x38CMP ANG Stop (23036-0000LF)
- SHARKBITE/CASH ACME 12x12Barb Str Stop (23063LF)
- SHARKBITE/CASH ACME 12Barbx12MPT Str Stop (23061LF)
- SHARKBITE Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (23037-0000LF)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- SHARKBITE Tee Stop Valve, Brass, 3/4" x 3/8" Tube (24986)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- Sharkbite/Cash Acme Supply Stop Valves