Shop All Barbed Tube Fittings
Sharkbite/Cash Acme
12 BRS Barb Ins Tee
Mfr # UC362LFA
Zoro # G507942770
product price: $3.89
/ea
Sold in multiples of 7 for $27.23
$27.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite/Cash Acme
- MFR # UC362LFA
- Zoro # G507942770
- UPC # 697285919907
- Country of Origin United States
- Category Barbed Tube Fittings
Description
12 Lead Free Brass Barb Insert Tee, For Connecting 3 Pieces Of 12 Cross Link Polyethylene Pex Tubing, Secure Barb Ends Of Fittings To Pex Pipe With TV 608933 Cinch Clamps TV 608743 Cinch Tool, Or Copper Crimp Rings Crimp Tool, Immediately Testable To Well Over 100 PSI, 12 Lead Free Brass Barb Insert x 12 Female Pipe Thread Swivel Plastic Nut Faucet Adapter Elbow, For Connecting 12 Cross Link Polyethylene Pex Tubing At A 90 Degree Angle To 12 Male Iron Pipe Thread Faucet Shank, Secure Barb End Of Fitting To Pex Pipe With TV 608933 Cinch Clamps TV 608743 Cinch Tool, Or Copper Crimp Rings Crimp Tool, Immediately Testable To Well Over 100 PSI, Meets The New NSFANSI Standard 142009 ASTM F 18079SI Standard For Products Intended For The Transport Of Potable Water, ANSINSF Standard 61 Annex G For Lead Free Compliance The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 025 Of Lead By Weight To Meet AB1953 California VT S15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (2 581 CS screwed end)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H (155155-75)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (78182)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- ANDERSON Green Leaf 3/4 in. MPT X 3/4 in. D Barb Nylon Elbow (CBEL3434BG1)
- ZORO SELECT Vacuum Connector, 1/8, 1/4, 3/8In, Nylon, PK5 (5ZMG6)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT3812BG1)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- Sharkbite/Cash Acme Tube Fittings