Shop All Barbed Tube Fittings
Sharkbite/Cash Acme
10PK34Barb Inser Elbow
Mfr # UC256LFA10
Zoro # G007939362
product price: $24.99
/ea
Sold in multiples of 6 for $149.94
$149.94
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
- Brand Sharkbite/Cash Acme
- MFR # UC256LFA10
- Zoro # G007939362
- UPC # 697285030121
- Country of Origin United States
- Category Barbed Tube Fittings
Description
10 Pack, 34, Lead Free Brass Barb Insert Elbow, For Connecting 2 Pieces Of 34 Cross Link Polyethylene Pex Tubing At A 90 Degree Angle, Secure Barb Ends Of Fitting To Pex Pipe, Secure Barb Ends Of Fittings To Pex Pipe With TV 608826 Cinch Clamps TV 608743 Cinch Tool, Or Copper Crimp Rings Crimp Tool, Immediately Testable To Well Over 100 PSI, Meets The New NSFANSI Standard 142009 ASTM F 18079SI Standard For Products Intended For The Transport Of Potable Water, ANSINSF Standard 61 Annex G For Lead Free Compliance The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 025 Of Lead By Weight To Meet AB1953 California VT S152 Vermont Low Lead Restrictions
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
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft, 500F (TSPF35-0500-062-50)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Female Coupler x FPT Thread (90.393.200)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (KO25K3S-75)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- THRIFCO PLUMBING Nylon 3/8 X 1/4 Barb Coupling (9429316)
- APOLLO Valves Pipe Adapter, 34 in, PEX x MPT, Brass, 200 psi Pressure (APXMA3434)
- Sharkbite/Cash Acme Barbed Tube Fittings