Shop All Barbed Tube Fittings
Sharkbite/Cash Acme
10PK 1 BRS Barb Elbow
Mfr # UC260LFA10
Zoro # G807943279
product price: $57.99
/ea
$57.99
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
- Brand Sharkbite/Cash Acme
- MFR # UC260LFA10
- Zoro # G807943279
- UPC # 697285022492
- Country of Origin United States
- Category Barbed Tube Fittings
Description
10 Pack, 1, Lead Free Brass Barb Insert Elbow, For Connecting 2 Pieces Of 1 Cross Link Polyethylene Pex Tubing, Secure Barb Ends Of Fittings To Pex Pipe With TV 597556 Cinch Clamps TV 608743 Cinch Tool, Or TV 597325 Copper Crimp Rings TV 597693 Crimp Tool, Immediately Testable To Well Over 100 PSI, Meets The New NSFANSI Standard 142009 ASTM F 18079SI Standard For Products Intended For The Transport Of Potable Water, ANSINSF Standard 61 Annex G For Lead Free Compliance The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 025 Of Lead By Weight To Meet AB1953 California VT S152 Vermont Low Lead Restrictions
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
- ZSI 2HoleCushionedClampTube S 2In, L4 7/32In (032MS036)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- EVERFLOW 1/2" Flare 90° Elbow Pipe Fitting; Brass (F55-12)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (32760)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- THRIFCO PLUMBING Nylon 3/4 Barb X 1/2 Mip Adpt (9429430)
- ELDON JAMES 3/16" Barbed Wye Connector PK 10 (Y0-3WP)
- THRIFCO PLUMBING Nylon 1/2 Barb Coupling (9429317)
- PARKER 1/4" Barb x 3/8" Compress-Align Brass Bulkhead Union (22CABH-6-6)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, Barbed, Nylon, PK10 (L0-2BN)
- Sharkbite/Cash Acme Tube Fittings