Shop All Water Heater Parts
Sharkbite
Water Heater Fitting Kit, 1/2 In x 3/4 In
Mfr # 22604LF
Zoro # G4590241
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 200 Degrees F
- Material Brass
- Includes (2) 1/2 in Sharkbite x 3/4 in FNPT Fittings And (1) Dismount Clip
- Tube Fitting Material DZR Brass
- Tube Size 1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 22604LF
- Zoro # G4590241
- UPC # 697285003293
- Country of Origin Australia
- Category Water Heater Parts
Dimensions
Tube Size | 1/2 in x 3/4 in |
Compatible Tube Sizes Included | 1/2 in, 3/4 in |
Details
Item | Water Heater Installation Kit |
Temp. Range | 0 Degrees to 200 Degrees F |
Material | Brass |
Includes | (2) 1/2 in Sharkbite x 3/4 in FNPT Fittings And (1) Dismount Clip |
Tube Fitting Material | DZR Brass |
Basic Pipe Fitting Shape | Kit |
Fitting Connection Type | Push-Fit |
Specific Pipe Fitting Shape | Fitting Kit |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263 |
Number of Pieces | 3 |
Max. Pressure | 200 psi |
Pipe Fitting Connection Type | Push to Connect x FNPT |
Connection Type | Push-Fit |
Specific Fitting Shapes Included | Connector, Dismount Clip |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 200 psi |
End Connection Type | Push-to-Connect |
Fitting Body Material | Brass |
Description
Water Heater Installation Kit, Connection Type Push-Fit, Compatible Tube Sizes Included 1/2 in, 3/4 in, Material Brass, Number of Pieces 3, Specific Fitting Shapes Included Connector, Dismount Clip, Maximum Operating Pressure 200 psi, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Heavy Duty Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C108SSC00)
- THRIFCO PLUMBING Dishwasher to Garbage Disposal Drain Hose Adapter (4400222)
- KERICK Float Ball, Square, Polyethylene, 4 In (PF444-BK)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- SHARKBITE Water Heater Fittings Kit, 3/4 In Size (22441LF)
- SHARKBITE WTR HTR RESTRAINTS 9"" (QS-U)
- RELIANCE WATER HEATERS 25 Thermopile Assembly (100112328)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, NPT, 3/4" (TWV-3W-KIT-G)
- WATER WORKER Water Heater Expansion Tank Amtrol Steel 15-in H X 11.5-in W (G12L)
- RINNAI Vent Kit C 431/556'S Size 15.75-23.6 (FOT-153)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, PreDrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP26-1D)
- Sharkbite Water Heater Parts