Shop All Appliance Parts
Sharkbite
Wash Mach Outlet Box Sb
Mfr # 24763
Zoro # G7698981
product price: $43.99
/ea
$43.99
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
- Brand Sharkbite
- MFR # 24763
- Zoro # G7698981
- UPC # 697285247635
- Country of Origin United States
- Category Appliance Parts
Description
The SharkBite washing machine outlet box is integrated with SharkBite ends to allow for quick and easy installation in residential laundry spaces using Copper PEX CPVC or PE-RT water lines. It provides quick and safe water supply/shutoff for washing machines. This product is offered with or without integral water hammer arrestors for water shockwave prevention. The box allows for easy valve access and operation and can be mounted to the left or right of the stud bay and needs no additional support framing. It can be used as a dual drain or inverted for center drain applications as well.
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
- RSVP INTERNATIONAL Silicone Stir Spoons - 10in, 2PK (ELHS-2)
- WHIRLPOOL Fixed Thermostat (3390291)
- SERVER Dipperwell Drop-In Conservewell For Products - Part# 87760 (87760)
- LANG Surface Heater 240V 2600W 9" Dia. (2N-11120-13)
- SHARKBITE ICEMAKER BX W/ARRESTOR (25033)
- BAKERS PRIDE Knob, Thermostat, 650 deg.F, Gas (BKP2R-S1056A)
- ALLIANCE BELT POLY-V 890J10 PH60 (F8382806)
- ALLIANCE BELT POLY-V J-SECTION 25/30 PK (70276205P)
- OLYMPIAN ATHLETE Lid Removal Tool (OL973949)
- GE 4 ft. 4-Prong 40 Amp Range Cord (WX09X10035DS)
- STANCO REFLECTOR BOWL 8"" DEEP (5011-8)
- Sharkbite Appliance Parts