Shop All Push-to-Connect Tube Fittings
Sharkbite
TOILET CNNCTR 1/2"" PUSH
Mfr # 24656Z
Zoro # G3861099
product price: $20.65
/ea
$20.65
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
- Brand Sharkbite
- MFR # 24656Z
- Zoro # G3861099
- UPC # 697285503632
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
The 1/2 in. SharkBite Click Seal Toilet Connector is the easiest way to install a new Toilet Line. The valve is perfect for potable water and hydronic applications where a shut-off is needed. Using SharkBite fittings is the easiest way to join copper CPVC or PEX pipe in any combination with no soldering clamps unions or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. The Click Seal technology also means there is no need for tools simply turn the Click Seal nut until it clicks and you have a secure seal.
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
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF08)
- MOEN Handle Cap Kit (131099ORB)
- MIDWEST FASTENER 7/8" Brass Compression Sleeves 5PK (35712)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797PN)
- SHARKBITE TEES TOP3/4""X3/4""X1/4"" (24985A)
- SHARKBITE Sb Toilet Con 1/4X7/8 Lf (U3531LFA)
- SHARKBITE SHARKBITE COUPLE 1"" LF (U020LFA)
- SHARKBITE PUSH BRASS COUPLNG 2"" (UXL0154)
- SHARKBITE FAUCET CNNCTR KT1/2""LFSB (25087)
- SHARKBITE SHARKBITE CONN 1/2"" M LF (U120LFA)
- TECHNIFIT Fitting, PTC, Stainless, Male Hex Elbow, 6mm x 1/4" Male BSPT (R) (SS06-02ML-PT)
- Sharkbite Push-to-Connect Tube Fittings