Shop All Supply Stop Valves
Sharkbite
Tee Stop Valve, Brass, 1/2" x 1/4" Tube
Mfr # 24983
Zoro # G2101036
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/4"
- Valve Design Tee Stop
- Inlet Size 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # 24983
- Zoro # G2101036
- UPC # 697285021624
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/4" |
Inlet Size | 1/2" |
Tube Size | 1" x 3/4" x 3/4" |
PEX Size | 1/2" x 1/4" |
Details
Item | Tee Stop Valve |
Valve Design | Tee Stop |
Body Material | Brass |
Max. Pressure | 200 psi |
Includes | Push x Compression Connection |
Temp. Range | 32 Degrees to 200 Degrees F |
Material | Brass |
Outlet Type | Compression |
Inlet Type | Push |
Specific Fitting Shape | Tee |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1061, NSF/ANSI 372, NSF/ANSI 61 |
Body Style - Valves | Tee Stop |
Stem Material | Brass |
Handle Material | Chrome Plated DZR Brass |
Finish | Chrome Plated DZR Brass |
Fitting Connection Type | Push x Compression |
Tube Fitting Material | Chrome Plated DZR Brass |
Description
Tee Stop Valve, Body Material Brass, Includes Push x Compression Connection, Standards ASME A112.18.1/CSA B125.1, ASSE 1061, NSF/ANSI 372, NSF/ANSI 61, Handle Material Chrome Plated DZR Brass, Stem Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- KISSLER Ceramic Hot Side Stem for Price Pfister Lavatory and Kitchen Faucets (AB11-6048H)
- ANVIL 194 NO2 LGHT BLK STL WLD BRKT (0500086129)
- AMERICAN STANDARD Urinal Spud, 1-1/4" (047005-0070A)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24987)
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- SHARKBITE STOP VALVE W/DRAIN 3/4"" (24635LF)
- SHARKBITE Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (23037-0000LF)
- SHARKBITE 1/2 in. Compression X 3/8 in. Compression Brass Dual Shut-Off Valve (SBDS123814)
- SHARKBITE Angle Stop Valve, Push Fit, 1/2 in, 200 psi (24731LF)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (ZH8822-XL-LRLK-PC)
- Sharkbite Supply Stop Valves