Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Tee, 1 in Tube Size, Brass, Brass
Mfr # U374LF
Zoro # G4579802
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Push-Fit
- Tube Size 1 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U374LF
- Zoro # G4579802
- UPC # 697285465442
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 9 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- WATCO Lift And Turn Tub Closure (58305-CP)
- SLOAN Polished Chrome, Manual, Urinal Regal 180 Xl (3082453)
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- SHARKBITE SLIP TEE 3/4X3/4"" IPS CTS (UIP372A)
- SHARKBITE PUSH THR ADPTR 1/2X1/2M"" (25420)
- SHARKBITE QC TEE 3/8""X3/8""X1/4 (25646)
- SHARKBITE Push-to-Connect, Threaded Male Connector, 1-1/4 in Tube Size, Brass, Brass (UXL113532M)
- SHARKBITE Push-to-Connect End Stop, 1 in Tube Size, Brass, Brass (U520LF)
- SHARKBITE Push-to-Connect Reducing Coupling, 1 in x 3/4 in Tube Size, Brass, Brass (U060LF)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 14mm x 12mm Tube Size, Black (ZUSA-TF-PTC-154)
- Sharkbite Push-to-Connect Tube Fittings