Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Slip Coupling, 1/2 in Tube Size, Brass, Brass
Mfr # UIP3008
Zoro # G2101185
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Slip Connector
- Fitting Connection Type Push-Fit
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # UIP3008
- Zoro # G2101185
- UPC # 697285020962
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Outside Dia. | 5/8" |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 4.33" |
Overall Length | 4 1/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Slip Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 4 1/8 in, Specific Fitting Shape Straight Slip Connector, Standards IAPMO, NSF, UPC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, Zinc Stl, CompxSAE, 1/2x13/16-16In (8 FNL-S)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17C-14-MH)
- LEGRIS 8mm Compression Brass Equal Straight Union 10PK (0106 08 00)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- SHARKBITE Push-to-Connect Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353516)
- SHARKBITE UNION ELBOW 3/4""CTS (25636)
- SHARKBITE SHARKBITE ELBOW 1"" LF (U260LFA)
- SHARKBITE Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Brass, Brass (U088LF)
- SHARKBITE Sb Thread Fauct Cont Lf (U3525LFA)
- SHARKBITE PIPE CNNCTR CAP 3/4X1""FM (U086LFA)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- Sharkbite Tube Fittings