Shop All Brass Pipe Fittings
Sharkbite
Sharkbite K016WP3 0.75 in. Lead Free EvoPEX Coupling - Pack of 3
Mfr # K016WP3
Zoro # G703882351
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # K016WP3
- Zoro # G703882351
- UPC # 697285053212
- Country of Origin China
- Category Brass Pipe Fittings
Description
The SharkBite EvoPEX Coupling is a PEX-only push fitting used to permanently connect two pieces of PEX pipe together. This push-to-connect PEX fitting allows for faster installation compared to traditional PEX rough-in plumbing methods. Requires no special tools, crimp/clamp/PEX rings, increasing productivity. Can be rotated after connected and is ideal for working in tight spaces. A green visual indicator lets you know when PEX tubing is inserted to the proper depth.
Features- Lead Free EvoPEX Coupling
- Pack of 3
- Type: Coupling
- End 1 Connection Type: EvoPEX
- End 1 Connection Size: 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3340)
- INTERDESIGN Suction Drain Protector (22510)
- APOLLO PEX-A 1/2 in. Barb X 1/2 in. D Barb Brass 90 Degree Elbow (EPXE1212)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- SHARKBITE 1 in PEX Barb x 1 in Dia MPT Brass Adapter (4811659)
- SHARKBITE 1/2 In. Barb x 1/2 In. FPT 90 Deg. Brass Swivel PEX Elbow 1/4 Bend (UC532LFA)
- SHARKBITE Water Heater Connector 24in. LF (UR3088FX24)
- SHARKBITE Push to Connect 1 in Barb x 1 in Dia PEX 90 Degree Elbow (4794202)
- SHARKBITE Water Heater Connector 12in. LF (UR3088FX12)
- SHARKBITE U016LFA4 COUPLING SB 34I BRASS, 4PK (UR016A4)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (VS1204P-6)
- Sharkbite Fittings