Shop All Black Pipe Fittings
Sharkbite
Sharkbite 4882387 0.5 in. CTS 0.25 in. CTS Reducing Union Coupling
Mfr # 4882387
Zoro # G304031639
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 4882387
- Zoro # G304031639
- UPC # 697285256774
- Country of Origin Unknown
- Category Black Pipe Fittings
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- End 1 Diameter: 1/2 in.
- End 1 Type: CTS
- End 2 Diameter: 1/4 in.
- End 2 Type: CTS
- Maximum Temperature: 200 deg. F
- Maximum Pressure: 200 psi
- Push to Connect: Yes
- Country of Origin: Korea, Republic
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Repair Kit, Toilets (EL1500-L)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N038018)
- PARADISE BATHWORKS Valhalla, Single Towel Bar, 24", Chrome (65226)
- SLOAN Sloan 111-1.28 Dfb Ess Flush Valve (3770009)
- SHARKBITE 0.75 in. CTS 0.5 in. CTS Reducing Union Connector (4880944)
- JONES STEPHENS 1/2" Malleable Iron Black Square Head Plug (B3960050)
- ANVIL 3" x 2-1/2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058207)
- ANVIL 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310526009)
- JONES STEPHENS 2" x 1" Reducing Coupling (B1650400)
- ANVIL 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310008404)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361111404)
- Sharkbite Black Pipe Fittings