Shop All PEX Fittings
Sharkbite
Sharkbite 4000321 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing; Red
Mfr # 4000321
Zoro # G704031437
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # 4000321
- Zoro # G704031437
- UPC # 697285240155
- Country of Origin China
- Category PEX Fittings
Description
Sharkbite PEX is compatible with brass or plastic barb fittings using copper crimp ring or stainless steel clamp connection methods or push-to-connect fittings.
Features- Type B 160 PSI Pex Tubing
- Material: PEX
- Color: Red
- Length: 25'
- Inside Diameter: 1/2"
- Maximum Pressure: 160 psi
- Maximum Temperature: 200 deg. F
- NSF Listed
- Minimum working temperature 33 degree F at 160 PSI
- Maximum working temperature 200 degree F at 80 PSI
- Highest-rated chlorine resistance, one-month UV resistance
- Strong, flexible, corrosion/freeze-resistant pipe designed for hot or cold plumbing applications
- Approved for water service lines and burial applications including being buried under concrete
- It is a cross-linked polyethylene tubing designed for use in residential and commercial plumbing applications
- Size: 0.5" Dia. x 25'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS KIT, FPM SEAL- TF W62 2.5"; Replaces Waukesha Cherry-Burrell 134632V-2 (134632V-2SP)
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20814)
- CHICAGO FAUCET Adapter Assembly (50-016KJKABCP)
- SHARKBITE CRMP RING REMOVR 1/2""-1"" (23055)
- SHARKBITE 3/4 In. Female Sweat x 3/4 In. CF Brass PEX Adapter (UC606LFA)
- SHARKBITE ELBOW EVOPEX 1/2X1/2"" (K248A)
- SHARKBITE ADAPTR 1/2""BRB X 3/8""CMP (UC637LFA)
- SHARKBITE Pex Clmp Rng 1/2" 25Pk (UC953CP25Z)
- SHARKBITE Hose Pipe Tee, 1/2 in, 200 psi Pressure (UC362LFA)
- LEGEND VALVE 1-1/2" X 3/4" PEX RED COUPLING (460-537NL)
- Sharkbite PEX Fittings