Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Reducing Tee, 3/4 in x 1/2 in x 1/2 in Tube Size, Brass, Brass
Mfr # U454LF
Zoro # G4565294
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in x 1/2 in x 1/2 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U454LF
- Zoro # G4565294
- UPC # 697285465480
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in x 1/2 in |
Overall Length | 9 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Reducing Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, FNPT, 1", White (5588590)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- KOHLER Riff Towel Ring Polished Chrome (27412-CP)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- SHARKBITE SLIP TEE 1/2X1/2X1/2""PTC (U3362LFA)
- SHARKBITE Push-to-Connect, Threaded Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- SHARKBITE TEE PUSH TO CON 1/2""4PK (U362LFA4)
- SHARKBITE Coupling 1-in PEX X 1-in D PEX Poly (UP020A5)
- SHARKBITE Push-to-Connect Coupling, 1 in Tube Size, Brass, Brass (U020LF)
- SHARKBITE Push-to-Connect Elbow, 3/8 in Tube Size, Brass, Brass (U246LF)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 10mm to 8mm (PW1008)
- Sharkbite Push-to-Connect Tube Fittings