Shop All PEX Fittings
Sharkbite
Reducing Coupling, 1/2 x 3/4 in, Barb
Mfr # UC058LFA
Zoro # G809997850
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # UC058LFA
- Zoro # G809997850
- UPC # 39923356352
- Country of Origin United States
- Category PEX Fittings
Description
COUPLING PEX 1/2X3/4 IN
Specifications:
Suitable for: Stainless Steel Clamp System and Copper Crimp Ring SystemThe SharkBite PEX barb coupling is made of a lead-free DZR brass and is an easy to install, low-cost solution to connect to PEX tubing. The SharkBite PEX barb fittings are compatible for potable water distribution and hydronic heating applications. These fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well.
Specifications:
Suitable for: Stainless Steel Clamp System and Copper Crimp Ring SystemThe SharkBite PEX barb coupling is made of a lead-free DZR brass and is an easy to install, low-cost solution to connect to PEX tubing. The SharkBite PEX barb fittings are compatible for potable water distribution and hydronic heating applications. These fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 08 00WP2)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS20012)
- SHARKBITE PEX CLAMP 1/2"" 10PK (UC953A)
- SHARKBITE PIPE PEX 3/4""X25' BLU (U870B25)
- SHARKBITE TEE EVOPEX 3/4X3/4X1/2"" (K412A)
- SHARKBITE SharkBite UC415LFA 1 x 1 x 0.5 in. RT LF Brass Pex Tee (UC415LFA)
- SHARKBITE 1/2 In. Female Sweat x 1/2 In. CF Brass PEX Adapter (UC600LFA)
- SHARKBITE PEX ELBOW 1/2X1/2"" MNPT (UC280LFA)
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- Sharkbite PEX Fittings