Shop All Push-to-Connect Tube Fittings
This Product is Discontinued
Sharkbite
Push-to-Connect Tube Fitting Kit, Assorted Tube Size (Discontinued)
Mfr # 22486LF
Zoro # G4599506
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material DZR Brass
- Fitting Connection Type Push-Fit
- Tube Size Assorted
- Max. Pressure 200 psi
- Basic Pipe Fitting Shape Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 22486LF
- Zoro # G4599506
- UPC # 697285003286
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | Assorted |
Details
Item | Tube Fitting Kit |
Tube Fitting Material | DZR Brass |
Fitting Connection Type | Push-Fit |
Max. Pressure | 200 psi |
Basic Pipe Fitting Shape | Kit |
Number of Pieces | 26 |
Temp. Range | 0 Degrees to 200 Degrees F |
Pipe Fitting Connection Type | Push to Connect |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263 |
Includes | (2) Each of Mfr. No. U008LF, U016LF, U058LF, U072LF, U088LF, U120LF, U134LF, U248LF, U256LF and (1) Each of U362LF, U370LF, U514LF, U518LF, U710LF, U711LF, U713LF and U702LF |
Specific Pipe Fitting Shape | Fitting Kit |
Material | DZR Brass |
Connection Type | Push-Fit |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 200 Degrees F |
Specific Fitting Shapes Included | Connector, Coupling, Disconnect Clip, Disconnect Tong, Elbow, Plug, Reducing Coupling, Tee |
End Connection Type | Push-to-Connect |
Fitting Body Material | DZR Brass |
Description
Tube Fitting Kit, Connection Type Push-Fit, Material DZR Brass, Number of Pieces 26, Specific Fitting Shapes Included Connector, Coupling, Disconnect Clip, Disconnect Tong, Elbow, Plug, Reducing Coupling, Tee, Maximum Operating Pressure 200 psi, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.