Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect, Threaded Female Adapter, 1 in Tube Size, Brass, Brass
Mfr # U094LF
Zoro # G4564734
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x FNPT
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U094LF
- Zoro # G4564734
- UPC # 697285465138
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Thread Size | 1 |
Fitting Side B Pipe Size | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Pipe Size | 1 in |
Description
Female Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Brass, Fitting Thread Size 1, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 8 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H263)
- DELTA Quick Connect Hose Assembly (RP34352)
- AMERICAN STANDARD Bonnet Nut, 3/4" x 1-1/4", Chrome (904939-0020A)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC6)
- SHARKBITE MALE ELBOW 3/4 X 3/4 IN MNPT BULK (U286LF)
- SHARKBITE UNION CONNECTOR 3/4""CTS (25634)
- SHARKBITE Push-to-Connect Tee, 1/4 in Tube Size, Brass, Brass (U358LF)
- SHARKBITE MULTITURN HS BIB 3/4""PSH (24633LF)
- SHARKBITE STOP VALVE 3/4X3/4""CTS (25651)
- SHARKBITE SHARKBITE CONN 1/2"" M LF (U120LFA)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-4)
- Sharkbite Push-to-Connect Tube Fittings