Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Swivel Elbow, 1/2 in Tube Size, Brass, Brass
Mfr # U280LF
Zoro # G4585917
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Push-Fit
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # U280LF
- Zoro # G4585917
- UPC # 697285465275
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 7/32 in |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Swivel Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-4)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81" (0286-AC)
- MOEN Lift Rod Kit (128865ORB)
- SHARKBITE Sb Tee 3/4X3/4X1/2 Lf (U412LFA)
- SHARKBITE PUSH THR ADPTR 1/2X1/2M"" (25420)
- SHARKBITE SLIP TEE 3/4X3/4"" IPS CTS (UIP372A)
- SHARKBITE SB HI-EAR ELBOW 1/2""F LF (U335LFA)
- SHARKBITE FEMALE CONN 3/4X3/4"" CTS (25648)
- SHARKBITE Push-to-Connect Tee, 1/4 in Tube Size, Brass, Brass (U358LF)
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- Sharkbite Tube Fittings