Sharkbite

Push-to-Connect Slip Tee, 1 in Tube Size, Brass, Brass (Discontinued)


Key Features

  • Tube Fitting Material Brass
  • Specific Fitting Shape Transition Slip Tee
  • Fitting Connection Type Push-Fit
  • Tube Size 1 in
  • Pipe Size - Pipe Fitting 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tube Size 1 in
Pipe Size - Pipe Fitting 1 in
Outside Dia. 1-1/8"
Pipe Size (Fittings) 1"
Pipe Fitting Length 3.94"
Overall Length 8 in
Compatible Copper Tube Size 1 in
Fitting Side B Tube Outer Diameter 1 in
Fitting Side A Tube Outer Diameter 1 in
Fitting Side C Tube Outer Diameter 1 in
For Tube Outside Diameter 1 in

Description

Slip Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 8 in

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.