Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect, Threaded Push to Connect Slip Adapter, Brass, Brass
Mfr # U3140LF
Zoro # G803753377
product price: $23.69
/ea
Sold in multiples of 6 for $142.14
$142.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Slip Adapter
- Connection Type Push-to-Connect x MNPT
- Color Brass
- System of Measurement Imperial
- Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U3140LF
- Zoro # G803753377
- UPC # 697285044395
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Pipe Size | 1 in |
Fitting Thread Size | 1 |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Pipe Size | 1 in |
Description
Push to Connect Slip Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Brass, Fitting Thread Size 1, Color Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Slip Adapter, Release Type Ring
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assembly Kit, Replacement (1083980)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- NAUGATUCK Float Ball, Round, SS, 3 In (GRT30S424A)
- SHARKBITE STOP VALVE 3/8""CTS (25644)
- SHARKBITE Angle Valv 1/2X1/4 3/8Od (23048-0000LF)
- SHARKBITE SLIP TEE 1/2"" IPS X CTS (UIP364A)
- SHARKBITE SB ELBOW 3/4 X 3/4""M LF (U286LFA)
- SHARKBITE Sb Red Conn 1/2X3/4 M Lf (U116LFA)
- SHARKBITE Push to Connect 3/4 in. PTC X 3/4 in. D PTC Brass 90 Degree Elbow w/Drain (U5256LFA)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 14)
- Sharkbite Push-to-Connect Tube Fittings