Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Reducing Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brass
Mfr # U444LF
Zoro # G4632643
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in x 1/2 in x 3/4 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U444LF
- Zoro # G4632643
- UPC # 697285465473
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in x 3/4 in |
Overall Length | 9 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Reducing Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- MOEN Push Button Diverter, Moen (1198)
- LEGEND VALVE 1-1/2" BLACK SQUARE HEAD PLUG (350-407C)
- SHARKBITE Sb Connecter 1/4X1/2F Lf (U066LFA)
- SHARKBITE PUSH COUPLING 3/8""X1/4"" (25424)
- SHARKBITE PUSH TEE 1/2X 1/2 X1/2"" (25429)
- SHARKBITE 1/2 In. x 1/2 In. MNPT Straight Brass Push-to-Connect Male Adapter (UR120A)
- SHARKBITE UNION TEE 3/4""CTS (25643)
- SHARKBITE Sharkbite 4906624 0.38 in. Dia. x 0.38 in. Dia. x 0.25 in. Dia. Push to Push to Push Plastic Tee; White (4906624)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP101223W-PK10)
- Sharkbite Tube Fittings