Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Reducing Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brass
Mfr # U058LF
Zoro # G4562573
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in x 1/2 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U058LF
- Zoro # G4562573
- UPC # 697285465060
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in |
Overall Length | 4 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Reducing Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 4 1/2 in, Specific Fitting Shape Straight Reducing Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company 3/4 in. Barb X 3/8 in. D MPT Brass Hose Barb (4504346)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- JONES STEPHENS Socket Saver, 3" (J44300)
- SHARKBITE QC TEE 3/8""X3/8""X1/4 (25646)
- SHARKBITE Push-to-Connect Coupling, 1 in Tube Size, Brass, Brass (U020LF)
- SHARKBITE Push to Connect 3/4 in. PTC X 3/4 in. D PTC Brass 90 Degree Elbow (U4256LFA)
- SHARKBITE SHARKBITE COUPLE 1"" LF (U020LFA)
- SHARKBITE Closest F Cnnctr 7/8X1/2 (25658)
- SHARKBITE Push-to-Connect, Threaded Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- Sharkbite Tube Fittings