Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Push to Connect Elbow, Brass, Brass
Mfr # UXL0541
Zoro # G203658142
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Color Brass
- Overall Length 10 1/2 in
- Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # UXL0541
- Zoro # G203658142
- UPC # 697285040762
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 10 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Details
Item | Push to Connect Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
Color | Brass |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263 |
Connection Type | Push-to-Connect x Push-to-Connect |
System of Measurement | Imperial |
Application | Potable Water |
Fitting Side B Connection Type | Push-to-Connect |
Resistance Properties | Corrosion-Resistant |
Release Type | Ring |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Pressure | 200 psi |
Release Ring Material | Stainless Steel |
For Tube OD | 1 1/2 in x 1 1/2 in |
Fitting Body Material | Brass |
Fitting Shape | Elbow |
End Connection Type | Push-to-Connect |
Description
Push to Connect Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Brass, Color Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 10 1/2 in, Specific Fitting Shape 45 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3" Bulkhead Fitting, FNPT x Socket (8171-030)
- THRIFCO PLUMBING 1-1/4 X 1 Inch INSERT RED COUPLING (6521041)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- BRADFORD WHITE 233-45653-05 Pilot-Honeywell (233-45653-)
- SHARKBITE Push-to-Connect Slip Coupling, 1/2 in Tube Size, Brass, Brass (UIP3008)
- SHARKBITE COUPLNG 3/4""PUSH 4PK (U016LFA4)
- SHARKBITE Push-to-Connect Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353516)
- SHARKBITE Sb Thread Fauct Cont Lf (U3525LFA)
- SHARKBITE ML CNNCTR EVOPEX 1/2X1/2"" (K120A)
- SHARKBITE 3/4 In. Push-to-Connect Straight Brass Coupling (UR016A)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- Sharkbite Push-to-Connect Tube Fittings