Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Coupling, 3/4 in Tube Size, Brass, Brass
Mfr # U4016LF
Zoro # G7496325
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Transition Connector
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U4016LF
- Zoro # G7496325
- UPC # 697285969445
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 3/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Straight Transition Connector, Standards ASSE 1061, NSF/ANSI 61
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEAF Nylon Adapter 3/4" Female Npt X 5/8" Hose Barb (AF3458)
- LEGEND VALVE 2" T-1002 NO LEAD BALL VALVE (101-068NL)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- SIOUX CHIEF PLUG RECESSED ABS 4"" (879-40PK)
- SHARKBITE CONNECTOR MNPT 1"" (UIP140A)
- SHARKBITE PUSH END CAP 1-1/4"" (UXL0435)
- SHARKBITE Sb Connecter 1/4X1/2F Lf (U066LFA)
- SHARKBITE Sharkbite Chkvalve1/2Lf (U2008-0000LFA)
- SHARKBITE Sb Tee 3/4X1/2X3/4 Lf (U444LFA)
- SHARKBITE Sharkbite 4906624 0.38 in. Dia. x 0.38 in. Dia. x 0.25 in. Dia. Push to Push to Push Plastic Tee; White (4906624)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 56 56WP2)
- Sharkbite Tube Fittings