Shop All Manifolds
Sharkbite
Push Fit Manifold, LF Copper, 8 In. L
Mfr # 22995LF
Zoro # G4562135
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Lead Free Copper
- Number of Inlets 2
- Number of Outlets 3
- Inlet Size 3/4 in
- Specific Fitting Shape Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Length | 8 in |
Overall Width | 1 in |
Overall Height | 2 33/64 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1/2 in |
Dimensions H X W X L | 2.52 in x 1 in x 8 in |
Description
Push Fit Manifold, Flow Direction Inline, For Fluid Type Water, For Use On Copper Tube, CPVC Pipe, PE-RT pipe, PEX Tube, Inlet Connection Size 3/4 in, Inlet Connection Type Push Fit, Inlet Fitting Material Copper, Manifold Material Copper, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Number of Inlets 2, Number of Outlets 3, Outlet Connection Size 1/2 in, Outlet Connection Type Push Fit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pinion Gear (LA2-A552-1.7)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X04)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- SHARKBITE Closed Multi-Port Manifold Tee, 6.97 in OAL, 3/4 in Inlet, 3-Outlet, 1/2 in Outlet, DZR Brass (25553LF)
- SHARKBITE Push Fit Manifold, LF Copper, 1 In. W (22997LF)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- Sharkbite Manifolds