Shop All Manifolds
Sharkbite
Push Fit Manifold, LF Copper, 1 In. W
Mfr # 22997LF
Zoro # G4545116
original price:
$57.39
14% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 2
- Tube Fitting Material Lead Free Copper
- Number of Outlets 4
- Inlet Size 3/4 in
- Specific Fitting Shape Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1/2 in |
Overall Length | 9.75 in |
Overall Width | 1 in |
Overall Height | 2.52 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 3/4 in |
Dimensions H X W X L | 2.52 in x 1 in x 9.75 in |
Description
Push Fit Manifold, Flow Direction Inline, For Fluid Type Water, For Use On Copper Tube, CPVC Pipe, PE-RT pipe, PEX Tube, Inlet Connection Size 3/4 in, Inlet Connection Type Push Fit, Inlet Fitting Material Copper, Manifold Material Copper, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Number of Inlets 2, Number of Outlets 4, Outlet Connection Size 1/2 in, Outlet Connection Type Push Fit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- SHARKBITE Open Multi-Port Manifold Tee, 8.35 in OAL, 3/4 in Inlet, 3-Outlet, 1/2 in Outlet, DZR Brass (25552LF)
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- SHARKBITE Closed Multi-Port Manifold Tee, 6.97 in OAL, 3/4 in Inlet, 3-Outlet, 1/2 in Outlet, DZR Brass (25553LF)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- DIVERSITECH Hilmor 4V22404410HD 4-Valve Aluminum Manifold With 60" Hoses & DROT 1839131, R22, R404, R410 (1839131)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- Sharkbite Pneumatic Valves