Shop All Push-to-Connect Tube Fittings
Sharkbite
PUSH ELBW 45D3/4X3/4"" SB
Mfr # U656LFA
Zoro # G3862620
product price: $17.99
/ea
$17.99
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
- Brand Sharkbite
- MFR # U656LFA
- Zoro # G3862620
- UPC # 697285031821
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
Lead free DZR brass construction for durability and reliabilityUse to connect to any combination of copper PEX CPVC or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationPush-to-connect fittings require no solder glue unions or toolsFitting can be rotated on pipe after installation making it easier to work in tight spacesDesigned for potable water distribution as well as hydronic heating applicationsCorrosion resistant to improve longevityCertified as a manufactured joint and for underground and behind-the-wall applications without access panelsListed by IAPMO and design certified and listed to ASSE 1061/NSF 61Meets all UPC IPC and cUPC requirementsDemount clip allows user to release the fitting from the pipe for convenient installation flexibility (sold separately)Rated to 200°F and 200 psi
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
- RIDGID Inner-Outer Reamer, 1/2-2 In (227S)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- ZORO SELECT 4" x 4-1/2" Black Pipe Nipple Sch 40 (0830053807)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- SHARKBITE Angl Stop Vlv 1/2X1/4 Sb (25670)
- SHARKBITE CNNCTR 3/4""X1""MPT SB (U139LFA)
- SHARKBITE Push-to-Connect Elbow, 3/8 in Tube Size, Brass, Brass (U246LF)
- SHARKBITE STOP VALVE 3/8""CTS (25644)
- SHARKBITE 3/4 In. Push-to-Connect Straight Brass Coupling (UR016A)
- SHARKBITE Push to Connect 1/2 in. PTC Copper Pipe Stubout Elbow (U351LFA)
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 60 56)
- Sharkbite Push-to-Connect Tube Fittings