Shop All Pipe & Tubing Cutters
Sharkbite
Pro Pex Cutter, PE Material Application
Mfr # 25880
Zoro # G404836837
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Includes Replaceable Blade
- Handle Material Aluminum
- Cutting Action Spring-Loaded Lever Style Shear
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 25880
- Zoro # G404836837
- UPC # 697285258808
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Tool Length | 11 in |
Tool Width | 1 1/2 in |
Tool Height | 3 1/2 in |
Outside Dia. Cutting Capacity | 0.25 in - 1 in |
Details
Body Material | Aluminum |
Includes | Replaceable Blade |
Handle Material | Aluminum |
Cutting Action | Spring-Loaded Lever Style Shear |
Handle Design | Ergonomic |
Blade Material | Stainless Steel |
Features | V-Shaped Blade |
Item | Tube Cutter |
Body Color | Blue |
Tool Style | PEX Pipe and Tubing Cutter |
Series | SharkBite Pro Grade PEX Cutter |
Tether Ready | No |
Number of Blades Included | 1 |
Product Type | PEX Cutter |
Minimum Cutting Capacity | 1/4 in |
Material Application | HDPE, PEX, Polyethylene |
Includes Reaming Tool | No |
Non-Sparking | No |
Replacement Blade | 25882 |
Maximum Cutting Capacity | 1 in |
Description
Tube Cutter, Product Type PEX Cutter, Material Application HDPE, PEX, Polyethylene, Cutting Action Spring-Loaded Lever Style Shear, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 in, Tool Length 11 in, Tool Height 3 1/2 in, Tool Width 1 1/2 in, Body Material Aluminum, Includes Reaming Tool No, Tether Ready No, Blade Material Stainless Steel, Body Color Blue, Features V-Shaped Blade, Handle Design Ergonomic, Handle Material Aluminum, Includes Replaceable Blade, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500345137)
- LEGEND VALVE 1/4" SS304 SPUD (404-331)
- ZORO SELECT Check Valve, 3.54 in Overall L (06H051N03010)
- SMC Tube Cutter, Useful Type, Max 12mm (TK-3)
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- CAL-VAN TOOLS Mini-Mini Constant Pressure Tube Cutter (159)
- RIDGID Pipe Cutter #15 W/Spare (32920)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- RIDGID Hinged Steel Pipe Cutter (466-S)
- RIDGID RIDGID® Model No. 20 Tubing & Conduit Cutter, 5/8" - 2-1/8" Capacity (32930)
- Sharkbite Plumbing Tools