Shop All Pressure Reducing Valves
Sharkbite
Pressure Reducing Valve, 4-15/64 in. L
Mfr # 23807-0045
Zoro # G0203710
original price:
$54.35
5% off
new price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Inlet Size 1/2"
- Outlet Size 1/2"
- Connection Type Push to Connect
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # 23807-0045
- Zoro # G0203710
- UPC # 697285238077
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Length | 4 15/64 in |
Height | 5 1/8 in |
Details
Connection Type | Push to Connect |
Body Material | Bronze |
Max. Pressure | 200 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 10 to 70 psi |
Seal Material | EPDM |
Compliance | IAPMO |
Standards | ASSE, NSF 372 |
Item | Pressure Reducing Valve |
Application | Water |
Description
Pressure Reducing Valve, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/4 in, Height 5 1/8 in, Application Water, Connection Type Push to Connect, Pressure Adjustment Range 10 to 70 psi, Seal Material EPDM, Max. Temp. 180 Degrees F, Max. Pressure 200 psi, Standards ASSE, NSF 372, Compliance IAPMO
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 25.5 in W x 38.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-1620-14-18RS)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (S1A)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNK16)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- SHARKBITE Pressure Reducing Valve, 4-31/64 in. L (23808-0045)
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV (111-333NL)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401T)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701PR)
- Sharkbite Valves