Shop All PEX Tubing
Sharkbite
Pipe Type B 3/8-in D X 50 ft. L PEX 160 psi White
Mfr # U855W50
Zoro # G810070153
product price: $22.15
/ea
$22.15
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
- Brand Sharkbite
- MFR # U855W50
- Zoro # G810070153
- UPC # 39923260406
- Country of Origin United States
- Category PEX Tubing
Description
SharkBite PEX-B is a cross-linked polyethylene tubing designed for use in residential and commercial plumbing applications. PEX pipe is flexible and easy to work with, which reduces the number of fittings needed to complete a job; reducing cost and leak points. PEX is also extremely durable and corrosion/freeze resistant. SharkBite PEX is compatible with brass or plastic barb fittings using copper crimp ring or stainless steel clamp connection methods or push-to-connect fittings.
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
- DELTA Cassidy Wall Mounted Tub Filler (T5797-PNWL)
- ZORO SELECT 1/8" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNA14)
- FLEXTRON Gas Line Hose 1/2'' O.D.x24'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-24A)
- GLOBAL INDUSTRIAL Replacement Activation Button Assembly, Side & Front, For 761218 (604007)
- SHARKBITE PEX TUBING 1/2""X50' BLU (U860B50)
- SHARKBITE Pipe Type B 1/4-in D X 50 ft. L PEX 80 psi (U850W50)
- SHARKBITE PEX Pipe, 3/4 in, 100 ft L, White (U870W100)
- SHARKBITE 0.75 in. Dia. x 50 ft. 160 PSI PEX Tubing (4005645)
- SHARKBITE PEX TUBING 3/4""X50' RED (U870R50)
- SHARKBITE 0.75 in. Dia. x 100 ft. Type C PEX Tubing 160 PSI Pipe (4880886)
- TYGON PEX Tubing, Clear, 3/32 in, 25 psi, 50 ft (AJK00004)
- Sharkbite PEX Tubing