Shop All PEX Fittings
Sharkbite
PEX TUBE 3/4""X50FT WHT
Mfr # U870W50
Zoro # G3905707
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U870W50
- Zoro # G3905707
- UPC # 697285360501
- Country of Origin United States
- Category PEX Fittings
Description
SharkBite PEX is a cross-linked polyethylene tubing best suited for potable water supply application. PEX Pipe is durable flexible and corrosion resistant. SharkBite PEX features a repeating SharkBite imprint pattern that provides a visual aid to help you determine whether the tube has been fully inserted when using the SharkBite push-fit fitting range. In addition to Potable Water Supply SharkBite PEX meets UL Standard for Plastic Piping in Fire Systems. Strong flexible corrosion-resistant pipe Flexibility reduces number of fittings needed to complete a job; reducing cost and leak points Can be installed wet or dry for immediate pressure testing SharkBite imprint pattern provides a visual aid to ensure pipe is fully inserted when using SharkBite push-to-connect fittings SharkBite system provides a variety of connection options SharkBite PEX can be connected with SharkBite push-to-connect fittings or barbed fittings Listed to NSF 14 and CSA B137.5 for use in potable water systems Meets UL1821 standard for plastic piping for fire systems (3/4 in. and 1 in. only) Manufactured and tested to meet or exceed the requirements of the ASTM F-876/877/2023 and CSA B137.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- DELTA Faucet Stem Extender, Plastic, 3-1/8" x 13/16" (RP18627)
- DIXON Safety Clip, Suitable For Use w/ Global Cam and Grooved Coupler, Carbon Steel, Domestic (GSAFETYCLIP)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3X3X2"" (PVC06011400)
- SHARKBITE PEX TEE 3/4X3/4X1/2 25PK (UC412LFCP25)
- SHARKBITE Hose Pipe Tee, 3/4 in, 200 psi Pressure (UC370LFA)
- SHARKBITE PEX CLAMP 3/4"" 10PK (UC955A)
- SHARKBITE PEX CLAMP TOOL 3/8""-1"" (UC961)
- SHARKBITE END CAP EVOPEX 1/2""PTC (K514A)
- SHARKBITE Reducing Pipe Tee, 3/4 x 1/2 x 1/2 in, Barb, Brass, 160 psi Pressure (UC454LFA)
- LEGEND VALVE 3/4" SS PEX CLAMP ASTM F2098 (460-914)
- Sharkbite PEX Fittings