Shop All PEX Fittings
Sharkbite
PEX TUBE 3/4""X25FT WHT
Mfr # U870W25
Zoro # G3906851
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U870W25
- Zoro # G3906851
- UPC # 697285360259
- Country of Origin United States
- Category PEX Fittings
Description
PEX is a cross-linked polyethylene tubing best suited for potable water supply application. PEX Pipe is durable flexible and corrosion resistant. SharkBite PEX features a repeating SharkBite imprint pattern that provides a visual aid to help you determine whether the tube has been fully inserted when using the SharkBite push-fit fitting range. In addition to Potable Water Supply SharkBite PEX meets UL Standard for Plastic Piping in Fire Systems. Strong flexible corrosion-resistant pipe Flexibility reduces number of fittings needed to complete a job; reducing cost and leak points Can be installed wet or dry for immediate pressure testing SharkBite imprint pattern provides a visual aid to ensure pipe is fully inserted when using SharkBite push-to-connect fittings SharkBite system provides a variety of connection options SharkBite PEX can be connected with SharkBite push-to-connect fittings or barbed fittings Listed to NSF 14 and CSA B137.5 for use in potable water systems Meets UL1821 standard for plastic piping for fire systems (3/4 in. and 1 in. only) Manufactured and tested to meet or exceed the requirements of the ASTM F-876/877/2023 and CSA B137.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL1.5)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. FIP Schedule 80 PVC Tee (PVC 08402 1800HA)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- SHARKBITE 0.75 in. Barb x 0.75 in. Dia. Barb PEX ELBOW (4885950)
- SHARKBITE ADAPTR 1/2""BRB X 3/8""CMP (UC637LFA)
- SHARKBITE 1/2 In. CF x 3/4 In. MPT Brass PEX Adapter (UC116LFA)
- SHARKBITE PEX ELBOW 1/2 X 1/2 IN BULK (UC248LF)
- SHARKBITE PIPE PEX 3/4""X25' BLU (U870B25)
- SHARKBITE Sharkbite 4000320 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing; Blue (4000320)
- APOLLO EXPANSION PEX 3/4 in. x 1/2 in. x 3/4 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT341234)
- Sharkbite PEX Fittings