Shop All Push-to-Connect Tube Fittings
Sharkbite
ML CNNCTR EVOPEX 1/2X1/2""
Mfr # K120A
Zoro # G3862541
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # K120A
- Zoro # G3862541
- UPC # 697285043886
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
SharkBite EvoPEX System is the first PEX ONLY push-to-connect rough-in plumbing solution designed to use without the need for additional tools and rings. It is engineered to improve efficiency and enable plumbing contractors to optimize install time with clean leak-free installations unlike traditional crimp and expansion methods. Like traditional SharkBite Fittings no special tools soldering glue or crimping to plumb an entire home optimizing install time and efficiency. The systems ease of installation reduces the risk of install errors and potential leaks just push onto PEX Pipe and check the green visual indicator to ensure a proper leak-free connection. Its that simple. SharkBite EvoPEX Fittings are made from Acudel Plastic it provides toughness and chemical resistance along with excellent anti-decay stability and dimensional stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Brass Slip Joint 90 Degree Elbow with (4400260)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXFPT (PVC 08101 1400)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY1)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R186 100-240)
- SHARKBITE Closest F Cnnctr 7/8X1/2 (25658)
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- SHARKBITE COUPLR 1/2"" IPS X CTS SB (UIP4008A)
- SHARKBITE ANGLE VALVE 1/2"" X 3/4"" (25663)
- SHARKBITE SHARKBITE CAP 3/4"" LF (U518LFA)
- SHARKBITE Push-to-Connect Reducing Coupling, 1 in x 3/4 in Tube Size, Brass, Brass (U060LF)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- Sharkbite Tube Fittings