Shop All Water Connectors
Sharkbite Max
Water Heater Connector, 24 "L, 200 psi
Mfr # UR3088FX24G
Zoro # G609112644
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 11/16 in
- Hose Fitting A Size 3/4 in
- Standards ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Hose Fitting B Material Brass
- Hose Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite Max
- MFR # UR3088FX24G
- Zoro # G609112644
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 11/16 in |
Hose Fitting A Size | 3/4 in |
Hose Length | 24 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 3/10 in |
Hose Fitting B Size | 3/4 in |
Details
Standards | ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61 |
Item | Water Heater Connector |
Hose Fitting B Material | Brass |
For Use With | Water Heater |
Hose Fitting B Type | FIP |
Hose Cover Material | Stainless Steel |
Hose Fitting A Material | Brass |
Hose Tube Material | Stainless Steel |
For Media Type | Water |
Hose Fitting A Type | Push-to-Connect |
Fitting Material | Brass x Brass |
Compatible Chemicals | Water |
Application | Gas Water Heater, Tankless Water Heater, Water Heater |
Max. Working Pressure @ 70 F | 200 psi |
Temp. Range | 140 Degrees |
Description
Water Heater Connector, Hose Inside Dia. 11/16 in, Hose Outside Dia. 1 3/10 in, Hose Length 24 in, Hose Tube Material Stainless Steel, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 140 Degrees , Standards ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Push-to-Connect, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 100 psi, SS (0140-C01-ME0100)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- LEGEND VALVE 3/4 T553C NO LEAD CH VACUUM BR (107-195NL)
- NDS Meter Box, Rectangular, 12-1/4"Hx19-3/4"W (D1500-DISB)
- SHARKBITE MAX Water Heater Connector, 12 "L, 200 psi (UR3088FX15G)
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- SHARKBITE MAX Water Heater Connector, Push to Connect (URSS3088FX18G)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48132)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- Sharkbite Max Water Connectors