Shop All Water Connectors
Sharkbite Max
Water Heater Connector, 18 "L, 200 psi
Mfr # UR3088FX18G
Zoro # G309112647
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 11/16 in
- Hose Outside Dia. 1 3/10 in
- Hose Fitting B Size 3/4 in
- Standards ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Hose Tube Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite Max
- MFR # UR3088FX18G
- Zoro # G309112647
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 11/16 in |
Hose Outside Dia. | 1 3/10 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 18 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Water Heater Connector |
Standards | ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61 |
Hose Tube Material | Stainless Steel |
Application | Gas Water Heater, Tankless Water Heater, Water Heater |
Compatible Chemicals | Water |
For Media Type | Water |
Hose Fitting A Material | Brass |
Hose Fitting A Type | Push-to-Connect |
Hose Cover Material | Stainless Steel |
Hose Fitting B Type | FIP |
Hose Fitting B Material | Brass |
For Use With | Water Heater |
Fitting Material | Brass x Brass |
Temp. Range | 140 Degrees |
Max. Working Pressure @ 70 F | 200 psi |
Description
Water Heater Connector, Hose Inside Dia. 11/16 in, Hose Outside Dia. 1 3/10 in, Hose Length 18 in, Hose Tube Material Stainless Steel, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 140 Degrees , Standards ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Push-to-Connect, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, 2 x 2 x 2 in, Schedule 40 (401020)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1" Wall (504-AC5810)
- SHARKBITE MAX Water Heater Connector, 12 "L, 200 psi (UR3088FX15G)
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- SHARKBITE MAX Water Heater Connector, Push to Connect (URSS3088FX18G)
- KISSLER Dishwasher Elbow, Solid Brass (83-0300)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- THRIFCO PLUMBING 3/4 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Bath (4401475)
- DANCO 9D000 Series Water Heater Connector, 3/4 in, FIP, Stainless Steel, 24 in L (59783)
- Sharkbite Max Supply Lines