Shop All Water Connectors
Sharkbite Max
Water Heater Connector, 12 "L, 200 psi
Mfr # UR3088FX15G
Zoro # G009112619
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 11/16 in
- Hose Fitting A Material Brass
- Hose Fitting A Type Push-to-Connect
- Hose Length 15 in
- For Media Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR3088FX15G
- Zoro # G009112619
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 11/16 in |
Hose Length | 15 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 3/10 in |
Details
Hose Fitting A Material | Brass |
Hose Fitting A Type | Push-to-Connect |
For Media Type | Water |
Hose Fitting B Type | FIP |
Compatible Chemicals | Water |
Standards | ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61 |
For Use With | Water Heater |
Fitting Material | Brass x Brass |
Hose Cover Material | Stainless Steel |
Hose Tube Material | Stainless Steel |
Application | Gas Water Heater, Tankless Water Heater, Water Heater |
Item | Water Heater Connector |
Hose Fitting B Material | Brass |
Max. Working Pressure @ 70 F | 200 psi |
Temp. Range | 140 Degrees |
Description
Water Heater Connector, Hose Inside Dia. 11/16 in, Hose Outside Dia. 1 3/10 in, Hose Length 15 in, Hose Tube Material Stainless Steel, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 140 Degrees , Standards ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Push-to-Connect, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Ada-1.28 Man Fv Systm, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854.128.020)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, DOUBLE HOOKED STAINLESS STEEL (PF276032)
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- SHARKBITE MAX Water Heater Connector, Push to Connect (URSS3088FX18G)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- THRIFCO PLUMBING 1/2 Inch Comp x 1/2 Inch FIP x 20 Inch Long Stainless Steel Faucet Riser (4401432)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- FLUIDMASTER Sink Supply Line 3/8X3/8X12 Ss (B8F12)
- Sharkbite Max Supply Lines